Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Round, 0.6 x 1.9mm, Desoldering

  • Mfr # N3-06

  • Zoro # G8816446


product price: $74.69
/ea

Key Features

For Use With
FM-2024
Application
Desoldering
Type
Round
Maximum Operating Temperature
450 Degrees C
Tip Outside Diameter
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N3-06
Zoro #
G8816446
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.6 x 1.9mm
Tip Outside Diameter
1.9 mm
Tip Inside Diameter
0.6 mm
Tip Width
1.9 mm

Details

Item
Nozzle
For Use With
FM-2024
Application
Desoldering
Type
Round
Maximum Operating Temperature
450 Degrees C
Compatible Station
FM-203; FM-204; FM-205; FM-206
Compatible Handpiece Manufacturer Model Number
FM-2024
Tip Type
Round

Description

Nozzle, Tip Type Round, Tip Width 1.9 mm, Tip Inside Diameter 0.6 mm, Tip Outside Diameter 1.9 mm, Compatible Handpiece Manufacturer Model Number FM-2024, Application Desoldering, Compatible Station FM-203; FM-204; FM-205; FM-206, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.