Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Round, 0.8 x 1.8mm, Desoldering

  • Mfr # A1002

  • Zoro # G8816062


product price: $20.39
/ea

Key Features

For Use With
802/807/808/817
Application
Desoldering
Type
Round
Tip Outside Diameter
1.8 mm
Tip Width
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1002
Zoro #
G8816062
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.8 x 1.8mm
Tip Outside Diameter
1.8 mm
Tip Width
1.8 mm
Tip Inside Diameter
0.8 mm

Details

Item
Nozzle
For Use With
802/807/808/817
Application
Desoldering
Type
Round
Tip Type
Round
Compatible Handpiece Manufacturer Model Number
802, 807, 808, 817

Description

Nozzle, Tip Type Round, Tip Width 1.8 mm, Tip Inside Diameter 0.8 mm, Tip Outside Diameter 1.8 mm, Compatible Handpiece Manufacturer Model Number 802, 807, 808, 817, Application Desoldering, Product Type Desoldering Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.