Nozzle, Round, 0.8 x 2.0mm, Desoldering
Mfr # N3-08
Zoro # G8816455
product price: $79.69
/ea
Free Shipping & Returns
Key Features
For Use With
FM-2024
Application
Desoldering
Type
Round
Tip Width
2 mm
Tip Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N3-08
Zoro #
G8816455
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.8 x 2.0mm
Tip Width
2 mm
Tip Inside Diameter
0.8 mm
Tip Outside Diameter
2 mm
Details
Item
Nozzle
For Use With
FM-2024
Application
Desoldering
Type
Round
Tip Type
Round
Compatible Handpiece Manufacturer Model Number
FM-2024
Compatible Station
FM-203; FM-204; FM-205; FM-206
Maximum Operating Temperature
450 Degrees C
Description
Nozzle, Tip Type Round, Tip Width 2 mm, Tip Inside Diameter 0.8 mm, Tip Outside Diameter 2 mm, Compatible Handpiece Manufacturer Model Number FM-2024, Application Desoldering, Compatible Station FM-203; FM-204; FM-205; FM-206, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.