Nozzle, Round, 0.8mm x 1.8mm, For Use With FR-301/4101/4102/4103/4104
Mfr # N61-04
Zoro # G6244642
product price: $22.99
/eaKey Features
Type
Round
For Use With
FR-301/4101/4102/4103/4104
Application
Desoldering
Compatible Handpiece Manufacturer Model Number
FR-301, FR-4101, FR-4102, FR-4104, FR4103
Product Type
Desoldering Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N61-04
Zoro #
G6244642
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.8mm x 1.8mm
Tip Outside Diameter
1.8 mm
Tip Width
1.8 mm
Tip Inside Diameter
0.8 mm
Details
Item
Nozzle
Type
Round
For Use With
FR-301/4101/4102/4103/4104
Application
Desoldering
Compatible Handpiece Manufacturer Model Number
FR-301, FR-4101, FR-4102, FR-4104, FR4103
Product Type
Desoldering Nozzle
Maximum Operating Temperature
450 Degrees C
Tip Type
Round
Compatible Station
FR-410
Description
Nozzle, Tip Type Round, Tip Width 1.8 mm, Tip Inside Diameter 0.8 mm, Tip Outside Diameter 1.8 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.