Zoro Homepage

Nozzle, Round, 0.8mm x 2.3mm, For Use With FR-301/4101/4102/4103/4104

  • Mfr # N61-07

  • Zoro # G6272067


product price: $27.99
/ea

Key Features

Type
Round
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Tip Inside Diameter
0.8 mm
Maximum Operating Temperature
450 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N61-07
Zoro #
G6272067
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.8mm x 2.3mm
Tip Inside Diameter
0.8 mm
Tip Width
2.3 mm
Tip Outside Diameter
2.3 mm

Details

Item
Nozzle
Type
Round
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Maximum Operating Temperature
450 Degrees C
Tip Type
Round
Compatible Handpiece Manufacturer Model Number
FR-301, FR-4101, FR-4102, FR-4104, FR4103
Compatible Station
FR-410
Product Type
Desoldering Nozzle

Description

Nozzle, Tip Type Round, Tip Width 2.3 mm, Tip Inside Diameter 0.8 mm, Tip Outside Diameter 2.3 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.