Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Round, 1.0 x 2.0mm, Desoldering

  • Mfr # A1003

  • Zoro # G8816071


product price: $20.39
/ea

Key Features

For Use With
802/807/808/817
Application
Desoldering
Type
Round
Tip Type
Round
Compatible Handpiece Manufacturer Model Number
802, 807, 808, 817
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1003
Zoro #
G8816071
UPC #
-
Country of Origin
Japan

Dimensions

Size
1.0 x 2.0mm
Tip Outside Diameter
2 mm
Tip Width
2 mm
Tip Inside Diameter
1 mm

Details

Item
Nozzle
For Use With
802/807/808/817
Application
Desoldering
Type
Round
Tip Type
Round
Compatible Handpiece Manufacturer Model Number
802, 807, 808, 817

Description

Nozzle, Tip Type Round, Tip Width 2 mm, Tip Inside Diameter 1 mm, Tip Outside Diameter 2 mm, Compatible Handpiece Manufacturer Model Number 802, 807, 808, 817, Application Desoldering, Product Type Desoldering Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.