Nozzle, Round, 1.3mm x 3.0mm, For Use With FR-301/4101/4102/4103/4104
Mfr # N61-09
Zoro # G6320750
product price: $27.98
/eaKey Features
Type
Round
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Tip Inside Diameter
1.3 mm
Tip Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N61-09
Zoro #
G6320750
UPC #
-
Country of Origin
Japan
Dimensions
Size
1.3mm x 3.0mm
Tip Inside Diameter
1.3 mm
Tip Width
3 mm
Tip Outside Diameter
3 mm
Details
Item
Nozzle
Type
Round
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Tip Type
Round
Product Type
Desoldering Nozzle
Maximum Operating Temperature
450 Degrees C
Compatible Handpiece Manufacturer Model Number
FR-301, FR-4101, FR-4102, FR-4104, FR4103
Compatible Station
FR-410
Description
Nozzle, Tip Type Round, Tip Width 3 mm, Tip Inside Diameter 1.3 mm, Tip Outside Diameter 3 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.