Zoro Homepage

Nozzle, Round, 1.6mm x 3.0mm, For Use With FR-301/4101/4102/4103/4104

  • Mfr # N61-10

  • Zoro # G6285513


product price: $23.95
/ea

Key Features

Type
Round
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Compatible Station
FR-410
Tip Inside Diameter
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N61-10
Zoro #
G6285513
UPC #
-
Country of Origin
Japan

Dimensions

Size
1.6mm x 3.0mm
Tip Inside Diameter
1.6 mm
Tip Outside Diameter
3 mm
Tip Width
3 mm

Details

Item
Nozzle
Type
Round
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Compatible Station
FR-410
Product Type
Desoldering Nozzle
Tip Type
Round
Maximum Operating Temperature
450 Degrees C
Compatible Handpiece Manufacturer Model Number
FR-301, FR-4101, FR-4102, FR-4104, FR4103

Description

Nozzle, Tip Type Round, Tip Width 3 mm, Tip Inside Diameter 1.6 mm, Tip Outside Diameter 3 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.