Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle, Round, 3.0mm x 4.8mm, For Use With FR-301/4101/4102/4103/4104

  • Mfr # N61-15

  • Zoro # G6244058


product price: $30.69
/ea

Key Features

Type
Round
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Tip Inside Diameter
3 mm
Tip Outside Diameter
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N61-15
Zoro #
G6244058
UPC #
-
Country of Origin
Japan

Dimensions

Size
3.0mm x 4.8mm
Tip Inside Diameter
3 mm
Tip Outside Diameter
2.8 mm
Tip Width
4.8 mm

Details

Item
Nozzle
Type
Round
Application
Desoldering
For Use With
FR-301/4101/4102/4103/4104
Maximum Operating Temperature
450 Degrees C
Tip Type
Oval
Compatible Handpiece Manufacturer Model Number
FR-301, FR-4101, FR-4102, FR-4104, FR4103
Compatible Station
FR-410
Product Type
Desoldering Nozzle

Description

Nozzle, Tip Type Oval, Tip Width 4.8 mm, Tip Inside Diameter 3 mm, Tip Outside Diameter 2.8 mm, Compatible Handpiece Manufacturer Model Number FR-301, FR-4101, FR-4102, FR-4104, FR4103, Application Desoldering, Compatible Station FR-410, Maximum Operating Temperature 450 Degrees C, Product Type Desoldering Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.