Zoro Homepage

Orange Assembly Sleeve, Locking, Anti-Bacterial

  • Mfr # B3217

  • Zoro # G0693220


product price: $8.89
/ea

Key Features

For Use With
FM-2027
Color
Orange
Material
Rubber
Size
S
Characteristics
Antibacterial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3217
Zoro #
G0693220
UPC #
-
Country of Origin
Japan

Dimensions

Size
S
Overall Length
2.4 in
Overall Width
5 in
Overall Height
2 in

Details

Item
Sleeve Assembly
For Use With
FM-2027
Color
Orange
Material
Rubber
Characteristics
Antibacterial
Features
Anti-Bacterial
Compatible Manufacturer Model Number
FM-2027

Description

Sleeve Assembly, Product Type Sleeve Assembly, Material Rubber, Compatible Manufacturer Model Number FM-2027, Overall Length 2.4 in, Overall Width 5 in, Overall Height 2 in, Color Orange, Features Anti-Bacterial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.