Hakko
PCB Holder, allows 360° use, has five different height settings
Mfr # C1390C
Zoro # G8816227
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Reworks Holder
- Color Silver
- For Use With PCB Assemblies
- Length 4 in
- Material Metal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORTHINGTON CYLINDERRP Max Heat Trigger Torch TS8000T
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK25 206186
- SIEVERT Embedding Tool, No Torch EBT-00
- POWERWELD Tungsten, Pure (Green), 5/32" x 7" PUR532
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm T16-1003
- HAKKO Yellow Assembly Sleeve, Locking, Anti-Bacterial B3216
- HAKKO Connector Assembly, Blue, 7.4 in. FM2027-01
- HAKKO Green Assembly Sleeve, Locking, Anti-Bacterial B3219
- HAKKO Filter, 4-1/4" L, 2-39/64" x 9/32" Sz, PK10 A5044
- HAKKO Tip Cleaner, Soft, Bronze, Brass, S 599B-02
- PLATO Plato 170 - Precision Lead Shear Cutter 170
- Hakko Soldering Accessories