Zoro Homepage

Preheater, Digital, 120 Voltage, 730 Watts

  • Mfr # FR870B-04

  • Zoro # G2032241


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Watts
730 W
Includes
Instruction Manual, Power Cord, Spare Heating Lamp, Thermocouple
Application
PCB Preheating
Voltage
120 V
Features
2 Independent Switchable Zones, Easy to Remove Reflector for Cleaning and Finding Lost Components, Faster Than Ceramic IR Heating, Integrates With the Hakko FR-803B and FM-206, Preheat Control by Power or Thermocouple, Small Footprint and Low Profile, Soft EPO to Protect Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR870B-04
Zoro #
G2032241
UPC #
641328065847
Country of Origin
Japan

Dimensions

Overall Height
3.9 in
Overall Width
11.7 in
Overall Depth
12.2 in
Compatible Board Size
9.8 in x 5.5 in

Details

Item
Preheater
Watts
730 W
Includes
Instruction Manual, Power Cord, Spare Heating Lamp, Thermocouple
Application
PCB Preheating
Voltage
120 V
Features
2 Independent Switchable Zones, Easy to Remove Reflector for Cleaning and Finding Lost Components, Faster Than Ceramic IR Heating, Integrates With the Hakko FR-803B and FM-206, Preheat Control by Power or Thermocouple, Small Footprint and Low Profile, Soft EPO to Protect Assemblies
Operating Voltage
120 V AC
Standards
cMETus
Type
Digital
Temp. Range (F)
122 Degrees to 392 Degrees
Temp. Accuracy (F)
+/-9 Degrees
Effective Heating Area
7.5 in W x 3.2 in D
Operating Temperature (Minimum)
122 Degrees F
ESD Safe
Yes
Operating Mode
Automatic - Power, Automatic - Thermocouple, Manual - Power, Manual - Thermocouple
Power Consumption
730 W
Display Type
Digital
Product Type
IR PCB Preheater Plate
Operating Temperature (Maximum)
392 Degrees F
Number of Heating Zones
2

Description

Preheater, Product Type IR PCB Preheater Plate, Power Consumption 730 W, Operating Temperature (Minimum) 122 Degrees F, Operating Temperature (Maximum) 392 Degrees F, Compatible Board Size 9.8 in x 5.5 in, Effective Heating Area 7.5 in W x 3.2 in D, ESD Safe Yes, Overall Depth 12.2 in, Overall Height 3.9 in, Overall Width 11.7 in, Display Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.