Shop HAKKO

Rework Solder/Desolder Station, 400 W

  • Mfr # FX973-010
  • Zoro # G716601871

product price: 
$
2,581.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature (Maximum)
842 Degrees F
Handpiece Cord Length
3.9 ft, 4 ft
Compatible Handpiece Manufacturer Model Number
FR-4103, FX-9701
Handpiece Style
Desoldering Gun, Soldering Iron
Overall Width
6.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FX973-010
Zoro #
G716601871
UPC #
641328091594
Country of Origin
Japan
Operating Temperature (Maximum)
842 Degrees F
Compatible Handpiece Manufacturer Model Number
FR-4103, FX-9701
Handpiece Style
Desoldering Gun, Soldering Iron
Product Type
Rework Solder/Desolder Station
Series
FX-973
Station Power Consumption
400 W
Temperature Adjustment
Adjustable Temperature Setting
Temperature Accuracy
+/-37.4 Degrees F; +/-41 Degrees F
Tip to Ground Resistance
2 ohm
Standards
RoHS Compliant
Operating Temperature (Minimum)
122 Degrees F
Compatible Tip Manufacturer Series
T39
Handpiece Manufacturer Part Number
FR-4103, FX-9701
Features
Handpieces Can be Used on Any Port
ESD Safe
Yes
Vacuum Pressure (Maximum)
80 kPa
Temperature Stability
+/-37.4 Degrees F; +/-41 Degrees F
Operating Voltage
24V AC
Tip to Ground Potential
2 mV
Application
Soldering
Includes
(2) Green Color Bands, (2) Orange Color Bands, (2) Station Filters, (4) Handpiece Filters, 1.0 mm Cleaning Drill, 1.0 mm Cleaning Pin, Desoldering Handpiece, Desoldering Handpiece Holder, Heating Cleaning Pin, Nozzle Wrench, Power Cord, Soldering Iron, Soldering Iron Holder, USB-C Cable
Vacuum Generator Type
Double Cylinder Vacuum Pump
Tip Type
Not Included
Item
Rework Solder/Desolder Station
Number of Channels
3
Handpiece Power Consumption
95 W, 140 W
Maximum Flow Rate (Suction)
15 lpm

Dimensions

Handpiece Cord Length
3.9 ft, 4 ft
Overall Width
6.2 in
Handpiece Length
6.6 in, 7.4 in
Overall Height
5.3 in
Overall Depth
10 in
Fits Chest Size
Handpieces Can be Used on Any Port

Description

Rework Solder/Desolder Station, ESD Safe Yes, Handpiece Style Desoldering Gun, Soldering Iron, Number of Channels 3, Opening Between Tips Not Applicable, Station Power Consumption 400 W, Tip Type Not Included, Tip Width Not Applicable, Operating Temperature (Maximum) 842 Degrees F, Operating Temperature (Minimum) 122 Degrees F, Handpiece Manufacturer Part Number FR-4103, FX-9701, Product Type Rework Solder/Desolder Station, Series FX-973, Application Soldering

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.