Zoro Homepage

Rework tweezers FX-972, 24V, 140W, 3.9ft

  • Mfr # FX9705-011

  • Zoro # G609899040


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Includes
Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
Features
Quick Thermal Recovery Performance, Two Levels of Adjustments
Application
Rework
Standards
EU, RoHS Compliant
Compatible Station
FX-972 Dual Port Soldering Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX9705-011
Zoro #
G609899040
UPC #
641328086989
Country of Origin
Japan

Dimensions

Cord Length
3.9 ft
Tool Length
7.4 in

Details

Item
Tweezer Kit
Includes
Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
Features
Quick Thermal Recovery Performance, Two Levels of Adjustments
Application
Rework
Standards
EU, RoHS Compliant
Compatible Station
FX-972 Dual Port Soldering Station
Operating Temperature (Minimum)
120 Degrees F
Power Consumption
140 W
Operating Temperature (Maximum)
850 Degrees F
Tip Type
Tweezers
Handpiece for Station
Yes
Handle Style
Ergonomic
Compatible Tip
T51-C05, T51-I05, T51-L1, T51-L10, T51-L13, T51-L16, T51-L2, T51-L3, T51-L6, T51-L8, T51-LA10, T51-LA3, T51-LA6, T51-LA8
Power Source
Electric Corded
Operating Voltage
24V
ESD Safe
Yes
Number of Tips Included
0
Plug Type
Universal 3-Wire Connector
Series
FX-972

Description

Tweezer Kit, Power Consumption 140 W, Operating Temperature (Minimum) 120 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Tip Type Tweezers, ESD Safe Yes, Operating Voltage 24V, Compatible Station FX-972 Dual Port Soldering Station, Cord Length 3.9 ft, Series FX-972, Compatible Tip T51-C05, T51-I05, T51-L1, T51-L10, T51-L13, T51-L16, T51-L2, T51-L3, T51-L6, T51-L8, T51-LA10, T51-LA3, T51-LA6, T51-LA8, Plug Type Universal 3-Wire Connector, Application Rework

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.