Zoro Homepage

Solder Handpiece, 9.75in.x2.5in.x1.5in.

  • Mfr # FX1001-51

  • Zoro # G2019328


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
No Calibration or System Settings Required, Powered by Rf (Induction) Heating, Slender and Lightweight
Includes
Soldering Iron
Series
FX-1001
Size
9.75 in x 2.5 in x 1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX1001-51
Zoro #
G2019328
UPC #
641328064093
Country of Origin
Japan

Dimensions

Size
9.75 in x 2.5 in x 1.5 in
Cord Length
4.3 ft
Tool Length
7 1/2 in

Details

Item
Soldering Iron Handpiece
Application
Soldering
Features
No Calibration or System Settings Required, Powered by Rf (Induction) Heating, Slender and Lightweight
Includes
Soldering Iron
Series
FX-1001
Standards
RoHS
Color
Blue
Characteristics
Burn Resistant Cord
Material
Rubber/Plastic
For Use With
FX-100 RF
Compatible Tip Series
T31
Handpiece Connection Type
Plug
Operating Voltage
120V
Number of Tips Included
0
Handle Style
Ergonomic
Product Type
Soldering Iron Handpiece
Power Consumption (Maximum)
85 W
Includes Heating Element
No
Compatible Station
FX-100 RF
ESD Safe
Yes
Operating Temperature (Maximum)
895 Degrees F
Tip Manufacturer Model Number
T31
Plug Type
Mono Plug

Description

Soldering Iron Handpiece, Compatible Station FX-100 RF, Power Consumption (Maximum) 85 W, Tool Length 7 1/2 in, Operating Temperature (Maximum) 895 Degrees F, Operating Voltage 120V, ESD Safe Yes, Plug Type Mono Plug, Cord Length 4.3 ft, Series FX-1001, Product Type Soldering Iron Handpiece, Includes Soldering Iron, Includes Heating Element No, Number of Tips Included 0, Application Soldering, Compatible Tip Series T31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.