Solder Reel Stand, Black, Single Spool
Mfr # 611-1
Zoro # G8816026
product price: $17.29
/eaKey Features
For Use With
1 kg Solder Wire
Application
Hold and Dispense Wire Solder
Characteristics
Single Spool
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-1
Zoro #
G8816026
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
141 mm
Overall Width
87 mm
Overall Height
78 mm
Shaft Diameter
15 mm
Details
Item
Solder Reel Stand
For Use With
1 kg Solder Wire
Application
Hold and Dispense Wire Solder
Characteristics
Single Spool
Color
Black
Material
Metal
Stand Type
Single Reel Stand
Description
Solder Reel Stand, Stand Type Single Reel Stand, Shaft Diameter 15 mm, Overall Depth 141 mm, Overall Height 78 mm, Overall Width 87 mm, For Use With 1 kg Solder Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.