Zoro Homepage

Solder Sleeve, 3in.x2.5in.x0.75in., Rubber

  • Mfr # B5007

  • Zoro # G2447000


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

For Use With
Mfr. No. FX1001
Application
Soldering
Size
3 in x 2.5 in x 0.75 in
Material
Rubber
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5007
Zoro #
G2447000
UPC #
641328064116
Country of Origin
Japan

Dimensions

Size
3 in x 2.5 in x 0.75 in

Details

Item
Sleeve
For Use With
Mfr. No. FX1001
Application
Soldering
Material
Rubber
Color
Green
Characteristics
Color Sleeve for Process Identification
Standards
RoHS
Compatible Manufacturer Model Number
FX-1001

Description

Sleeve, Product Type Sleeve Assembly, Material Rubber, Compatible Manufacturer Model Number FX-1001, Color Green, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.