Zoro Homepage
This item is Discontinued.
Hakko Solder Tip, 0.09 in. x 0.39 in., Chisel T31B-02D24

Solder Tip, 0.09 in. x 0.39 in., Chisel (Discontinued)

  • Mfr # T31B-02D24
  • Zoro # G2019221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31B-02D24
Zoro #
G2019221
UPC #
641328063768
Country of Origin
Japan

Dimensions

Size
0.09 in x 0.39 in
Tip Length
10 mm
Tip Outside Diameter
2.4 mm
Tip Thickness
0.5 mm
Tip Width
2.4 mm

Details

Item
Soldering Tip
Type
Chisel
Application
Soldering
Standards
RoHS Compliant
For Use With
Mfr. No. FX-1001
Compatible Handpiece Manufacturer
Hakko
Compatible Handpiece Manufacturer Model Number
FX-1001
Tip Type
Chisel
Tip Series
T31
Maximum Operating Temperature
750 Degrees F
Tip Connection Type
Plug
Compatible Station
FX-100 RF
Material
Composite
Product Type
Soldering Tip

Description

Soldering Tip, Tip Series T31, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 10 mm, Maximum Operating Temperature 750 Degrees F, Compatible Handpiece Manufacturer Model Number FX-1001, Tip Outside Diameter 2.4 mm, Tip Thickness 0.5 mm, Tip Connection Type Plug, Compatible Station FX-100 RF, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.