Zoro Homepage

Soldering Tip, Bent, 0.15 in x 0.43 in, For Use With Mfr. No. FX-1001

  • Mfr # T31-01J02

  • Zoro # G2019215


product price: $23.29
/ea

Key Features

Type
Bent
Size
0.15 in x 0.43 in
Application
Soldering
Standards
RoHS Compliant
For Use With
Mfr. No. FX-1001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T31-01J02
Zoro #
G2019215
UPC #
641328063652
Country of Origin
Japan

Dimensions

Size
0.15 in x 0.43 in
Tip Outside Diameter
0.4 mm
Tip Length
4 mm
Tip Width
0.4 mm

Details

Item
Soldering Tip
Type
Bent
Application
Soldering
Standards
RoHS Compliant
For Use With
Mfr. No. FX-1001
Maximum Operating Temperature
840 Degrees F
Product Type
Soldering Tip
Material
Composite
Tip Type
Bent Conical
Tip Angle
30 Degrees
Compatible Station
FX-100 RF
Compatible Handpiece Manufacturer
Hakko
Tip Series
T31
Tip Connection Type
Plug
Compatible Handpiece Manufacturer Model Number
FX-1001

Description

Soldering Tip, Tip Series T31, Tip Type Bent Conical, Tip Width 0.4 mm, Tip Length 4 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FX-1001, Tip Outside Diameter 0.4 mm, Tip Angle 30 Degrees , Tip Connection Type Plug, Compatible Station FX-100 RF, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.