Solder Tip Cleaning Wire, Brass
Mfr # 599-029
Zoro # G0081789
product price: $8.15
/eaKey Features
For Use With
Hakko 599, Hakko 599B, Hakko 601, Hakko 633, Hakko 634
Application
Cleaning
Color
Bronze
Characteristics
Soft
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-029
Zoro #
G0081789
UPC #
-
Country of Origin
China
Details
Item
Brass Sponge Tip Cleaner
For Use With
Hakko 599, Hakko 599B, Hakko 601, Hakko 633, Hakko 634
Application
Cleaning
Color
Bronze
Characteristics
Soft
Material
Brass
Features
Shell Design Keeps The Solder From Splattering, This is a Great Alternative to The Conventional Wet/Damp Sponge
Description
Solder Tip Cleaner Refill, For Use With Hakko 599, Hakko 599B, Hakko 601, Hakko 633, Hakko 634, Application Cleaning, Features Shell Design Keeps The Solder From Splattering, This is a Great Alternative to The Conventional Wet/Damp Sponge, Material Brass, Product Type Brass Sponge Tip Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.