Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron, Battery, Cordless, 6W

  • Mfr # FX-901/P

  • Zoro # G8816936


product price: $39.19
/ea

Key Features

Watts
6
Includes
FX-901 Soldering Iron
Application
Soldering
Voltage
5V
Features
Long-Life Battery Power, On / Off Switch, Protective Safety Cap Turns Unit Off and Covers Tip, Quick-Change Composite Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX-901/P
Zoro #
G8816936
UPC #
-
Country of Origin
Japan

Dimensions

Tip Size
7.500mm x 0.200mm
Battery Size
AA
Tip Outside Diameter
0.2 mm, 7.5 mm
Tip Width
0.0625 in
Tool Height
1.6 in
Tool Length
8.3 in

Details

Item
Cordless Soldering Iron
Watts
6
Includes
FX-901 Soldering Iron
Application
Soldering
Voltage
5V
Features
Long-Life Battery Power, On / Off Switch, Protective Safety Cap Turns Unit Off and Covers Tip, Quick-Change Composite Tip
Standards
RoHS Compliant
Tip Type
Conical
Temp. Rating
0 Degrees to 600 Degrees F
Tip
Conical
Handle
Slim
Type
Battery Powered
Time to Maximum Temperature
40 sec
Battery Included
No
Includes Heating Element
No
Power Consumption (Maximum)
6 W
Rechargeable Battery
Single use
Temperature Adjustment
Fixed
Number of Batteries Required
4
Power Consumption (Minimum)
5 W
Product Type
Soldering Iron
Operating Temperature (Maximum)
600 Degrees F
Tip Manufacturer Model Number
T11-B
Handle Style
Slim

Description

Cordless Soldering Iron, Operating Temperature (Maximum) 600 Degrees F, Number of Batteries Required 4, Tip Type Conical, Tip Width 0.0625 in, Time to Maximum Temperature 40 sec, Temperature Adjustment Fixed, Rechargeable Battery Single use, Battery Size AA, Includes FX-901 Soldering Iron, Includes Heating Element No, Battery Included No, Power Consumption (Minimum) 5 W, Application Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.