Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron Kit, Nitrogen Nozzle

  • Mfr # FM2031-02

  • Zoro # G8816324


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Application
High Heat Sink Applications
Features
Nitrogen Compatible Heavy Duty Soldering Iron
Includes
Connecting Cable, FM-2031 Handpiece, Handpiece Holder With Sleep Function, Heat Resistant Pad
Series
FM-2031
For Use With
599B, B2300 Pad, T22 Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM2031-02
Zoro #
G8816324
UPC #
-
Country of Origin
Japan

Dimensions

Length
1.3 m
Tool Length
9 1/8 in
Cord Length
4.3 ft

Details

Item
Soldering Iron Kit
Application
High Heat Sink Applications
Features
Nitrogen Compatible Heavy Duty Soldering Iron
Includes
Connecting Cable, FM-2031 Handpiece, Handpiece Holder With Sleep Function, Heat Resistant Pad
Series
FM-2031
For Use With
599B, B2300 Pad, T22 Tips
Characteristics
Higher Mass, Nitrogen Nozzle and Holder, Sleep Mode
Color
Blue/Yellow
Standards
RoHS
Plug Type
Station Connector
Compatible Station
FM-203; FM-206
Compatible Tip Series
T22
Handpiece Connection Type
Plug
ESD Safe
Yes
Power Consumption (Maximum)
140 W
Tip Manufacturer Model Number
T22
Operating Voltage
24V AC
Number of Tips Included
0
Operating Temperature (Minimum)
400 Degrees F
Operating Temperature (Maximum)
930 Degrees F
Includes Heating Element
No
Product Type
Soldering Iron

Description

Soldering Iron Kit, Compatible Station FM-203; FM-206, Power Consumption (Maximum) 140 W, Tool Length 9 1/8 in, Operating Temperature (Maximum) 930 Degrees F, Operating Temperature (Minimum) 400 Degrees F, Operating Voltage 24V AC, ESD Safe Yes, Plug Type Station Connector, Cord Length 4.3 ft, Series FM-2031, Product Type Soldering Iron, Includes Connecting Cable, FM-2031 Handpiece, Handpiece Holder With Sleep Function, Heat Resistant Pad, Includes Heating Element No, Number of Tips Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.