Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Station, 200 W, 24V AC

  • Mfr # FX972-010

  • Zoro # G814534477


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Includes
Color Band, Handpiece, Iron Holder, Power Cord, Station, USB Cable
Application
Soldering
Operating Voltage
24V AC
Standards
EU, RoHS
Tip Type
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX972-010
Zoro #
G814534477
UPC #
641328090399
Country of Origin
Malaysia

Dimensions

Handpiece Length
8.1 in
Overall Height
5.94 in
Overall Depth
5.87 in
Handpiece Cord Length
3.9 ft
Overall Width
4.96 in

Details

Item
Soldering Station
Includes
Color Band, Handpiece, Iron Holder, Power Cord, Station, USB Cable
Application
Soldering
Operating Voltage
24V AC
Standards
EU, RoHS
Tip Type
Not Included
Series
FX
Operating Temperature (Maximum)
932 Degrees F
Handpiece
FX-9701
Product Type
Soldering Station
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702, FX-9703, FX-9704, FX-9705, FX-9706, FX-9707, FX-9708
Tip to Ground Resistance
2 ohm
Handpiece Style
Soldering Iron
Display Type
Digital
Tip Manufacturer Model Number
T39-D24
Handpiece Power Consumption
95 W
Tip to Ground Potential
2 mV
Operating Temperature (Minimum)
122 Degrees F
Compatible Tip Series
T39
Temperature Stability
+/-5 Degrees C
Station Power Consumption
200 W
Number of Channels
2
ESD Safe
Yes

Description

Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 2, Station Power Consumption 200 W, Tip Type Not Included, Tip Width Not Applicable, Operating Temperature (Minimum) 122 Degrees F, Operating Temperature (Maximum) 932 Degrees F, Handpiece FX-9701, Product Type Soldering Station, Series FX, Application Soldering, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, FX-9703, FX-9704, FX-9705, FX-9706, FX-9707, FX-9708, Compatible Tip Series T39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.