Shop HAKKO

Soldering Station, Digital, 120V, 850 F

  • Mfr # FX971-010
  • Zoro # G209899044

product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
Compatible with 60+ Tip Size and Shapes, Compact and Stackable Design, Hakko Control Software, Wireless IR Offsetting
Includes
CD-ROM for PC Software, Iron Holder, Power Cord, Soldering Iron, Soldering Station, USB Cable
Series
FX-971
Number of Tips Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX971-010
Zoro #
G209899044
UPC #
641328086873
Country of Origin
Malaysia

Dimensions

Overall Depth
4.8 in
Handpiece Cord Length
3.9 ft
Station Power Cord Length
7.4 in
Overall Height
5 in
Overall Width
3.7 in
Fits Chest Size
Compatible with 60+ Tip Size and Shapes, Compact and Stackable Design, Hakko Control Software, Wireless IR Offsetting

Details

Item
Soldering Station
Application
Soldering
Features
Compatible with 60+ Tip Size and Shapes, Compact and Stackable Design, Hakko Control Software, Wireless IR Offsetting
Includes
CD-ROM for PC Software, Iron Holder, Power Cord, Soldering Iron, Soldering Station, USB Cable
Series
FX-971
Number of Tips Included
0
Handpiece Style
Soldering Iron
Power Unit Manufacturer Model Number
FX-971
Operating Voltage
120V
Handpiece Power Consumption
100 W
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702, FX-9703, FX-9704
Station Power Consumption
100 W
Temperature Accuracy
+/-9 Degrees F
Operating Temperature (Maximum)
850 Degrees F
Tip Type
Not Included
Compatible Tip Series
T39
Number of Channels
1
Product Type
Soldering Station
Display Type
Digital
Plug Type
Three Prong
Tip to Ground Potential
2 mV
Temperature Stability
+/-5 Degrees C
Temperature Adjustment
Adjustable Temperature Setting
Tip to Ground Resistance
2 ohm
ESD Safe
Yes
Handpiece
FX-9701
Operating Temperature (Minimum)
120 Degrees F
Handpiece Connection Type
Station Connector

Description

Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 100 W, Tip Type Not Included, Tip Width Not Applicable, Operating Temperature (Minimum) 120 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece FX-9701, Product Type Soldering Station, Series FX-971, Application Soldering, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, FX-9703, FX-9704, Compatible Tip Series T39, Display Type Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.