Soldering station, 200 W with 212-842 deg. F range and 2.5 in TFT display, 110-250V AC
- Mfr # PCE-SST 200
- Zoro # G622432514
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Temp. (F)
212 Degrees to 842 Degrees F
Includes
Watts
200 W
Connector Type
Schuko plug
Cord Length
1 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-SST 200
- Zoro #
- G622432514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 1 m
- Width
- 7.09 in
- Length
- 7.09 in
Details
- Temp. (F)
- 212 Degrees to 842 Degrees F
- Includes
- Watts
- 200 W
- Connector Type
- Schuko plug
- Display
- TFT colour display
- Power Source
- 110 to 250 V AC
- For Use With
- Precision, convenience and functionality, making it an Indispensable tool for professional and demanding users
Description
This innovative 3-in-1 Oscilloscope is the perfect combination of a powerful Oscilloscope, a versatile multimeter and a signal generator. It has been specially developed for electronics technicians, engineers and hobby users who are looking for a compact, versatile and user-friendly device to carry out their measurement tasks efficiently. The 2-channel Oscilloscope offers a bandwidth of 10 MHz and a sampling rate of 50 MS/s, which enables signals to be reliably recorded and analysed. Whether troubleshooting circuits, observing waveforms or analysing transients, this Oscilloscope delivers clear and precise results. Thanks to its high resolution and simple operation, even complex signal curves can be easily visualised. The Oscilloscope image can be saved to the internal memory as a screenshot and transferred to a computer via the USB-C interface. The device also has extensive multimeter functions that cover a wide range of measurements. These include voltage measurements (DC and AC voltage), current measurements (DC and AC current), resistance measurements, capacitance measurements and diode test. Another practical feature is the integrated non-contact voltage detection, which allows you to reliably detect live wires. The signal generator ideally complements the device by generating signals within a range of 1 Hz to 2 MHz. It supports various signal shapes such as sine, square, triangle, half wave, full wave, noise and DC signals. This function makes the Oscilloscope particularly useful for tests, simulations and the development of circuits. Thanks to its compact design and the combination of Oscilloscope, multimeter and signal generator, this device is an indispensable tool for anyone who values efficiency and precision when working with electronics.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.