Zoro Homepage

Soldering Station Kit, 24V, 70W, 6-7/8"L

  • Mfr # FX9703-011

  • Zoro # G109899038


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
Receptacle Piece, Extra Tip Storage, Easy Removable Back and Sponge and Brass Wire
Includes
Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
Series
FX-971;FX-972
Cord Length
3.9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX9703-011
Zoro #
G109899038
UPC #
641328086965
Country of Origin
Japan

Dimensions

Cord Length
3.9 ft
Tool Length
6 7/8 in

Details

Item
Soldering Station Kit
Application
Soldering
Features
Receptacle Piece, Extra Tip Storage, Easy Removable Back and Sponge and Brass Wire
Includes
Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
Series
FX-971;FX-972
Standards
EU, RoHS Compliant
Operating Temperature (Maximum)
850 Degrees F
Product Type
Soldering Iron Kit
Compatible Station
FX-971/972
Operating Voltage
24V
Includes Heating Element
Yes
Number of Tips Included
0
Tip Type
Not Included
Operating Temperature (Minimum)
120 Degrees F
Compatible Tip Series
T50
ESD Safe
Yes
Power Consumption (Maximum)
70 W
Handpiece Connection Type
Plug
Time to Maximum Temperature
5 sec
Plug Type
Universal 3-Wire Power Cord
Temperature Adjustment
Adjustable Temperature Setting
Power Consumption (Minimum)
70 W

Description

Soldering Station Kit, Compatible Station FX-971, FX-972, Power Consumption (Maximum) 70 W, Power Consumption (Minimum) 70 W, Tool Length 6 7/8 in, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 120 Degrees F, Tip Type Not Included, Tip Width Not Applicable, Time to Maximum Temperature 5 sec, Temperature Adjustment Adjustable Temperature Setting, Operating Voltage 24V, ESD Safe Yes, Plug Type Station Connector, Cord Length 3.9 ft, Series FX-9703

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.