Soldering Tip, Bent Chisel, 1.4mm x 6mm x 7mm, For Use With Mfr. No. FM-2027
Mfr # T15-JD14
Zoro # G8817322
product price: $25.89
/eaKey Features
Type
Bent Chisel
Application
Soldering
For Use With
Mfr. No. FM-2027
Tip Series
T15
Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T15-JD14
Zoro #
G8817322
UPC #
641328052380
Country of Origin
Japan
Dimensions
Size
1.4mm x 6mm x 7mm
Tip Outside Diameter
0.8 mm
Tip Width
1.4 mm
Tip Thickness
0.8 mm
Tip Length
6 mm
Details
Item
Soldering Tip
Type
Bent Chisel
Application
Soldering
For Use With
Mfr. No. FM-2027
Tip Series
T15
Material
Composite
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Maximum Operating Temperature
840 Degrees F
Tip Angle
30 Degrees
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Hakko
Tip Type
Bent Chisel
Description
Soldering Tip, Tip Series T15, Tip Type Bent Chisel, Tip Width 1.4 mm, Tip Length 6 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.8 mm, Tip Thickness 0.8 mm, Tip Angle 30 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.