Soldering Tip, Bent Conical, 0.2mm x 1.6mm x 7.9mm, For Use With Mfr. No. FM-2027

  • Mfr # T15-JS02

  • Zoro # G8817356


product price: $22.39
/ea

Key Features

Type
Bent Conical
For Use With
Mfr. No. FM-2027
Application
Soldering
Tip Angle
30 Degrees
Tip Series
T15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15-JS02
Zoro #
G8817356
UPC #
641328006949
Country of Origin
Japan

Dimensions

Size
0.2mm x 1.6mm x 7.9mm
Tip Outside Diameter
0.4 mm
Tip Length
1.6 mm
Tip Width
0.4 mm

Details

Item
Soldering Tip
Type
Bent Conical
For Use With
Mfr. No. FM-2027
Application
Soldering
Tip Angle
30 Degrees
Tip Series
T15
Maximum Operating Temperature
840 Degrees F
Compatible Handpiece Manufacturer
Hakko
Material
Composite
Product Type
Soldering Tip
Tip Type
Bent Conical
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951

Description

Soldering Tip, Tip Series T15, Tip Type Bent Conical, Tip Width 0.4 mm, Tip Length 1.6 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.4 mm, Tip Angle 30 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.