Zoro Homepage

Soldering Tip, Bevel, 0.5mm x 13.5mm, For Use With C1148B, FX-8801

  • Mfr # T18-C05

  • Zoro # G9678584


product price: $11.75
/ea

Key Features

Type
Bevel
Application
Soldering
For Use With
C1148B, FX-8801
Tip Outside Diameter
0.5 mm
Maximum Operating Temperature
899 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T18-C05
Zoro #
G9678584
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.5mm x 13.5mm
Tip Outside Diameter
0.5 mm
Tip Length
13.5 mm
Tip Width
0.5 mm

Details

Item
Soldering Tip
Type
Bevel
Application
Soldering
For Use With
C1148B, FX-8801
Maximum Operating Temperature
899 Degrees F
Product Type
Soldering Tip
Compatible Station
703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Tip Series
T18
Tip Type
Bevel
Compatible Handpiece Manufacturer Model Number
900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
Compatible Handpiece Manufacturer
Hakko
Tip Angle
45 Degrees

Description

Soldering Tip, Tip Series T18, Tip Type Bevel, Tip Width 0.5 mm, Tip Length 13.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.5 mm, Tip Angle 45 Degrees , Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.