Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, Bevel, 1.2mm x 15mm, For Use With Mfr. No. FM-2027

  • Mfr # T15-BC12

  • Zoro # G8817051


product price: $25.19
/ea

Key Features

Type
Bevel
Size
1.2mm x 15mm
Application
Soldering
For Use With
Mfr. No. FM-2027
Tip Width
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15-BC12
Zoro #
G8817051
UPC #
-
Country of Origin
Japan

Dimensions

Size
1.2mm x 15mm
Tip Width
1.5 mm
Tip Length
15 mm
Tip Outside Diameter
1.2 mm

Details

Item
Soldering Tip
Type
Bevel
Application
Soldering
For Use With
Mfr. No. FM-2027
Compatible Handpiece Manufacturer
Hakko
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Tip Angle
60 Degrees
Maximum Operating Temperature
840 Degrees F
Tip Type
Bevel
Tip Series
T15
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Product Type
Soldering Tip
Material
Composite

Description

Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 1.5 mm, Tip Length 15 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1.2 mm, Tip Angle 60 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.