Shop HAKKO
See all product information
Create Account
Soldering Tip, Bevel, 3mm x 19.5mm, For Use With Mfr. No. FM-2027
Mfr # T15-CF3
Zoro # G8817155
product price:Â
$
45.89
/ea
Key Features
Type
Bevel
Size
3mm x 19.5mm
Application
Soldering
For Use With
Mfr. No. FM-2027
Tip Width
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15-CF3
- Zoro #
- G8817155
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 3mm x 19.5mm
- Tip Width
- 3 mm
- Tip Length
- 19.5 mm
- Tip Outside Diameter
- 3 mm
Details
- Item
- Soldering Tip
- Type
- Bevel
- Application
- Soldering
- For Use With
- Mfr. No. FM-2027
- Material
- Composite
- Tip Type
- Bevel
- Product Type
- Soldering Tip
- Compatible Station
- FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
- Tip Angle
- 60 Degrees
- Compatible Handpiece Manufacturer
- Hakko
- Tip Series
- T15
- Compatible Handpiece Manufacturer Model Number
- FM-2027, FM-2028
- Maximum Operating Temperature
- 840 Degrees F
Description
Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 3 mm, Tip Length 19.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 3 mm, Tip Angle 60 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip