3050 Silver Solder Kit

  • Mfr # 3050
  • Zoro # G504148663
product price: 
$
30.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3050
Zoro #
G504148663
UPC #
-
Country of Origin
China

Description

Silver solder kit comes in a plastic tube to protect from dirt and moisture, may be used on stainless steel, copper, brass, nickel alloys, nickel and chrome plated metal and iron, should be used where a bright shiny finish or strength is important, non-toxic.

Features
  • Dimension - 6 x 1 x 3 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews