Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, Bevel, 4mm x 11.5mm, For Use With Mfr. No. FM-2027

  • Mfr # T15-C4

  • Zoro # G8817137


product price: $16.95
/ea

Key Features

Type
Bevel
Size
4mm x 11.5mm
Application
Soldering
For Use With
Mfr. No. FM-2027
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15-C4
Zoro #
G8817137
UPC #
-
Country of Origin
Japan

Dimensions

Size
4mm x 11.5mm
Tip Outside Diameter
4 mm
Tip Length
11.5 mm
Tip Width
4 mm

Details

Item
Soldering Tip
Type
Bevel
Application
Soldering
For Use With
Mfr. No. FM-2027
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Tip Type
Bevel
Compatible Handpiece Manufacturer
Hakko
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Product Type
Soldering Tip
Tip Series
T15
Maximum Operating Temperature
840 Degrees F
Material
Composite
Tip Angle
45 Degrees

Description

Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 4 mm, Tip Length 11.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 4 mm, Tip Angle 45 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.