Zoro Homepage

Soldering Tip, Chisel, 0.8mm x 14.5mm, For Use With C1148B, FX-8801

  • Mfr # T18-D08

  • Zoro # G0707808


product price: $10.29
/ea

Key Features

Type
Chisel
For Use With
C1148B, FX-8801
Application
Soldering
Maximum Operating Temperature
899 Degrees F
Compatible Station
703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T18-D08
Zoro #
G0707808
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.8mm x 14.5mm
Tip Outside Diameter
0.8 mm
Tip Thickness
0.6 mm
Tip Length
14.5 mm
Tip Width
0.8 mm

Details

Item
Soldering Tip
Type
Chisel
For Use With
C1148B, FX-8801
Application
Soldering
Maximum Operating Temperature
899 Degrees F
Compatible Station
703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Tip Type
Chisel
Tip Series
T18
Compatible Handpiece Manufacturer
Hakko
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803

Description

Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 0.8 mm, Tip Length 14.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.8 mm, Tip Thickness 0.6 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.