Shop HAKKO
See all product information
Create Account
Soldering Tip, Chisel, 1.2mm x 22.5mm, For Use With C1148B, FX-8801
Mfr # T18-DL12
Zoro # G1964481
product price:Â
$
11.39
/ea
Key Features
Type
Chisel
For Use With
C1148B, FX-8801
Application
Soldering
Maximum Operating Temperature
899 Degrees F
Tip Thickness
0.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18-DL12
- Zoro #
- G1964481
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 1.2mm x 22.5mm
- Tip Thickness
- 0.7 mm
- Tip Outside Diameter
- 1.2 mm
- Tip Width
- 1.2 mm
- Tip Length
- 22.5 mm
Details
- Item
- Soldering Tip
- Type
- Chisel
- For Use With
- C1148B, FX-8801
- Application
- Soldering
- Maximum Operating Temperature
- 899 Degrees F
- Tip Type
- Chisel
- Compatible Handpiece Manufacturer
- Hakko
- Tip Series
- T18
- Product Type
- Soldering Tip
- Compatible Station
- 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
- Compatible Handpiece Manufacturer Model Number
- 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
Description
Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 1.2 mm, Tip Length 22.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 1.2 mm, Tip Thickness 0.7 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.