Soldering Tip, Chisel, 3.2mm x 14.5mm, For Use With C1148B, FX-8801
Mfr # T18-D32
Zoro # G0328730
product price: $8.89
/eaKey Features
Type
Chisel
For Use With
C1148B, FX-8801
Application
Soldering
Tip Outside Diameter
3.2 mm
Compatible Handpiece Manufacturer
Hakko
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T18-D32
Zoro #
G0328730
UPC #
-
Country of Origin
Japan
Dimensions
Size
3.2mm x 14.5mm
Tip Outside Diameter
3.2 mm
Tip Thickness
0.5 mm
Tip Width
3.2 mm
Tip Length
14.5 mm
Details
Item
Soldering Tip
Type
Chisel
For Use With
C1148B, FX-8801
Application
Soldering
Compatible Handpiece Manufacturer
Hakko
Maximum Operating Temperature
899 Degrees F
Compatible Station
703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
Tip Series
T18
Tip Type
Chisel
Description
Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 14.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 3.2 mm, Tip Thickness 0.5 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.