Soldering Tip, Conical, 0.007 in x 0.33 in, For Use With Mfr. No. FX-1001
Mfr # T31-01I
Zoro # G2019151
product price: $23.79
/eaKey Features
Type
Conical
Size
0.007 in x 0.33 in
For Use With
Mfr. No. FX-1001
Standards
RoHS Compliant
Application
Soldering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T31-01I
Zoro #
G2019151
UPC #
641328063638
Country of Origin
Japan
Dimensions
Size
0.007 in x 0.33 in
Tip Outside Diameter
0.4 mm
Tip Width
0.4 mm
Tip Length
8.4 mm
Details
Item
Soldering Tip
Type
Conical
For Use With
Mfr. No. FX-1001
Standards
RoHS Compliant
Application
Soldering
Maximum Operating Temperature
840 Degrees F
Product Type
Soldering Tip
Tip Connection Type
Plug
Material
Composite
Compatible Station
FX-100 RF
Compatible Handpiece Manufacturer
Hakko
Tip Type
Conical
Tip Series
T31
Compatible Handpiece Manufacturer Model Number
FX-1001
Description
Soldering Tip, Tip Series T31, Tip Type Conical, Tip Width 0.4 mm, Tip Length 8.4 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FX-1001, Tip Outside Diameter 0.4 mm, Tip Connection Type Plug, Compatible Station FX-100 RF, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.