Shop HAKKO
See all product information
Create Account
Soldering Tip, Conical, 0.2mm x 14.5mm, For Use With C1148B, FX-8801
Mfr # T18-I
Zoro # G1964457
product price:Â
$
10.29
/ea
Key Features
Type
Conical
For Use With
C1148B, FX-8801
Application
Soldering
Product Type
Soldering Tip
Tip Length
14.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18-I
- Zoro #
- G1964457
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 0.2mm x 14.5mm
- Tip Length
- 14.5 mm
- Tip Outside Diameter
- 0.4 mm
- Tip Width
- 0.4 mm
Details
- Item
- Soldering Tip
- Type
- Conical
- For Use With
- C1148B, FX-8801
- Application
- Soldering
- Product Type
- Soldering Tip
- Tip Series
- T18
- Compatible Station
- 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
- Compatible Handpiece Manufacturer Model Number
- 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
- Tip Type
- Conical
- Maximum Operating Temperature
- 899 Degrees F
- Compatible Handpiece Manufacturer
- Hakko
Description
Soldering Tip, Tip Series T18, Tip Type Conical, Tip Width 0.4 mm, Tip Length 14.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.4 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip