51834 Welding Electrode E7018 0.13 in. By 14 in.

  • Mfr # 51834
  • Zoro # G304148481
product price: 
$
59.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51834
Zoro #
G304148481
UPC #
93425518342
Country of Origin
China

Description

E7018 An outstanding all-position low-hydrogen electrode that produces dense, X-ray quality weld deposits. The smooth stable arc and easily controllable weld pool make this electrode ideal for out-of-position work. The low-hydrogen characteristic of this electrode reduces the danger for underbead cracking on medium carbon and low-alloy steels as well as on thick sections. Slag is easily removable.

Features
  • Dimension - 17 x 5 x 10 in.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews