Zoro Homepage

Soldering Tip, Conical, 0.4mm x 14mm, For Use With Mfr. No. FM-2027

  • Mfr # T15-SBS04

  • Zoro # G8817444


product price: $24.39
/ea

Key Features

Type
Conical
Size
0.4mm x 14mm
Application
Soldering
For Use With
Mfr. No. FM-2027
Compatible Handpiece Manufacturer
Hakko
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15-SBS04
Zoro #
G8817444
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.4mm x 14mm
Tip Outside Diameter
0.8 mm
Tip Width
0.8 mm
Tip Length
14 mm

Details

Item
Soldering Tip
Type
Conical
Application
Soldering
For Use With
Mfr. No. FM-2027
Compatible Handpiece Manufacturer
Hakko
Tip Type
Conical
Material
Composite
Maximum Operating Temperature
840 Degrees F
Tip Series
T15
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951

Description

Soldering Tip, Tip Series T15, Tip Type Conical, Tip Width 0.8 mm, Tip Length 14 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.8 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.