Soldering Tip, Conical, 0.8mm x 10.5mm, For Use With Mfr. No. FM-2027
Mfr # T15-SB08
Zoro # G8817426
product price: $25.79
/eaKey Features
Type
Conical
Size
0.8mm x 10.5mm
For Use With
Mfr. No. FM-2027
Application
Soldering
Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T15-SB08
Zoro #
G8817426
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.8mm x 10.5mm
Tip Length
10.5 mm
Tip Width
1.6 mm
Tip Outside Diameter
1.6 mm
Details
Item
Soldering Tip
Type
Conical
For Use With
Mfr. No. FM-2027
Application
Soldering
Material
Composite
Tip Series
T15
Tip Type
Conical
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Product Type
Soldering Tip
Maximum Operating Temperature
840 Degrees F
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Compatible Handpiece Manufacturer
Hakko
Description
Soldering Tip, Tip Series T15, Tip Type Conical, Tip Width 1.6 mm, Tip Length 10.5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1.6 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.