Soldering Tip, Knife, 0.07 in x 0.23 in, For Use With Mfr. No. FM-2032
Mfr # T30-KU
Zoro # G2019039
product price:Â $50.39
/eaKey Features
Type
Knife
Application
Soldering
For Use With
Mfr. No. FM-2032
Standards
RoHS Compliant
Compatible Handpiece Manufacturer
Hakko
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30-KU
Zoro #
G2019039
UPC #
641328063508
Country of Origin
Japan
Dimensions
Size
0.07 in x 0.23 in
Tip Length
6 mm
Tip Width
1.8 mm
Tip Outside Diameter
1.8 mm
Tip Thickness
1 mm
Details
Item
Soldering Tip
Type
Knife
Application
Soldering
For Use With
Mfr. No. FM-2032
Standards
RoHS Compliant
Compatible Handpiece Manufacturer
Hakko
Product Type
Soldering Tip
Compatible Station
FM-203, FM-206, FX-951
Tip Series
T30
Maximum Operating Temperature
840 Degrees F
Material
Composite
Compatible Handpiece Manufacturer Model Number
FM-2032
Tip Angle
45 Degrees
Tip Type
Knife
Description
Soldering Tip, Tip Series T30, Tip Type Knife, Tip Width 1.8 mm, Tip Length 6 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2032, Tip Outside Diameter 1.8 mm, Tip Thickness 1 mm, Tip Angle 45 Degrees , Compatible Station FM-203, FM-206, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.