Soldering Tip, Knife Blade, 4.7mm x 15mm, For Use With Mfr. No. FM-2027

  • Mfr # T15-K

  • Zoro # G8817365


product price: $22.85
/ea

Key Features

Type
Knife Blade
For Use With
Mfr. No. FM-2027
Application
Soldering
Tip Thickness
2 mm
Tip Outside Diameter
4.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15-K
Zoro #
G8817365
UPC #
-
Country of Origin
Japan

Dimensions

Size
4.7mm x 15mm
Tip Thickness
2 mm
Tip Outside Diameter
4.7 mm
Tip Length
15 mm
Tip Width
4.7 mm

Details

Item
Soldering Tip
Type
Knife Blade
For Use With
Mfr. No. FM-2027
Application
Soldering
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Maximum Operating Temperature
840 Degrees F
Compatible Handpiece Manufacturer
Hakko
Tip Type
Knife
Material
Composite
Tip Series
T15
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Product Type
Soldering Tip
Tip Angle
45 Degrees

Description

Soldering Tip, Tip Series T15, Tip Type Knife, Tip Width 4.7 mm, Tip Length 15 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 4.7 mm, Tip Thickness 2 mm, Tip Angle 45 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.