Shop HAKKO
See all product information
Create Account
Soldering Tip, Knife Blade, 5.0mm x 14mm, For Use With C1148B, FX-8801
Mfr # T18-K
Zoro # G8817541
product price:Â
$
15.19
/ea
Key Features
Type
Knife Blade
Size
5.0mm x 14mm
For Use With
C1148B, FX-8801
Application
Soldering
Maximum Operating Temperature
899 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18-K
- Zoro #
- G8817541
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 5.0mm x 14mm
- Tip Thickness
- 2 mm
- Tip Outside Diameter
- 5 mm
- Tip Length
- 14 mm
- Tip Width
- 5 mm
Details
- Item
- Soldering Tip
- Type
- Knife Blade
- For Use With
- C1148B, FX-8801
- Application
- Soldering
- Maximum Operating Temperature
- 899 Degrees F
- Product Type
- Soldering Tip
- Tip Angle
- 45 Degrees
- Compatible Handpiece Manufacturer Model Number
- 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
- Compatible Handpiece Manufacturer
- Hakko
- Compatible Station
- 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
- Tip Type
- Knife
Description
Soldering Tip, Tip Type Knife, Tip Width 5 mm, Tip Length 14 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 5 mm, Tip Thickness 2 mm, Tip Angle 45 Degrees , Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip