Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, Knife, T.W. 5 mm, T.L. 11 mm

  • Mfr # T39-KR

  • Zoro # G709899063


product price: $31.35
/ea

Key Features

Material
Composite
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Tip Thickness
1.5 mm
Product Type
Soldering Tip
Tip Outside Diameter
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T39-KR
Zoro #
G709899063
UPC #
641328087689
Country of Origin
Japan

Dimensions

Tip Thickness
1.5 mm
Tip Outside Diameter
0.2 in
Overall Length
4 3/32 in
Tip Length
11 mm
Tip Width
5 mm

Details

Item
Soldering Tip
Material
Composite
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Product Type
Soldering Tip
Tip Type
Knife
Compatible Station
FX-971
Tip Angle
45 Degrees
Tip Series
T39
Compatible Handpiece Manufacturer
Hakko
Maximum Operating Temperature
850 Degrees F
Tip Connection Type
Plug

Description

Soldering Tip, Tip Series T39, Tip Type Knife, Tip Width 5 mm, Tip Length 11 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.2 in, Tip Thickness 1.5 mm, Tip Angle 45 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 3/32 in, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.