Soldering Tip, T15 Series. Chisel, 1.5mm x 17mm, For Use With Mfr. No. FM-2027

  • Mfr # T15-1603

  • Zoro # G8817006


product price: $25.89
/ea

Key Features

Type
Chisel
Application
Soldering
For Use With
Mfr. No. FM-2027
Tip Thickness
1.2 mm
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15-1603
Zoro #
G8817006
UPC #
-
Country of Origin
Japan

Dimensions

Size
1.5mm x 17mm
Tip Thickness
1.2 mm
Tip Outside Diameter
1.5 mm
Tip Length
17 mm
Tip Width
1.5 mm

Details

Item
Soldering Tip
Type
Chisel
Application
Soldering
For Use With
Mfr. No. FM-2027
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Maximum Operating Temperature
840 Degrees F
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Tip Series
T15
Compatible Handpiece Manufacturer
Hakko
Material
Composite
Tip Type
Chisel
Product Type
Soldering Tip
Series
T15

Description

Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 1.5 mm, Tip Length 17 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1.5 mm, Tip Thickness 1.2 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.