Soldering Tip, T15 Series. Chisel, 2.4mm x 10mm, For Use With Mfr. No. FM-2027
Mfr # T15-D24
Zoro # G8817207
product price: $16.89
/eaKey Features
Type
Chisel
For Use With
Mfr. No. FM-2027
Application
Soldering
Tip Length
10 mm
Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T15-D24
Zoro #
G8817207
UPC #
-
Country of Origin
Japan
Dimensions
Size
2.4mm x 10mm
Tip Length
10 mm
Tip Width
2.4 mm
Tip Thickness
0.5 mm
Tip Outside Diameter
2.4 mm
Details
Item
Soldering Tip
Type
Chisel
For Use With
Mfr. No. FM-2027
Application
Soldering
Material
Composite
Product Type
Soldering Tip
Tip Series
T15
Compatible Handpiece Manufacturer
Hakko
Tip Type
Chisel
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Maximum Operating Temperature
840 Degrees F
Series
T15
Description
Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 10 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 2.4 mm, Tip Thickness 0.5 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.