Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, T15 Series. Chisel, 3.2mm x 5mm, For Use With Mfr. No. FM-2027

  • Mfr # T15-D32

  • Zoro # G8817216


product price: $15.79
/ea

Key Features

Type
Chisel
For Use With
Mfr. No. FM-2027
Application
Soldering
Tip Series
T15
Tip Outside Diameter
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15-D32
Zoro #
G8817216
UPC #
-
Country of Origin
Japan

Dimensions

Size
3.2mm x 5mm
Tip Outside Diameter
3.2 mm
Tip Width
3.2 mm
Tip Length
5 mm
Tip Thickness
0.5 mm

Details

Item
Soldering Tip
Type
Chisel
For Use With
Mfr. No. FM-2027
Application
Soldering
Tip Series
T15
Tip Type
Chisel
Maximum Operating Temperature
840 Degrees F
Material
Composite
Product Type
Soldering Tip
Compatible Station
FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Compatible Handpiece Manufacturer Model Number
FM-2027, FM-2028
Compatible Handpiece Manufacturer
Hakko
Series
T15

Description

Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 5 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 3.2 mm, Tip Thickness 0.5 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.