Soldering Tip, T.W. 0.2 mm, T.L. 12.5 mm
Mfr # T39-IL02
Zoro # G009899046
product price: $21.45
/eaKey Features
Material
Composite
Tip Series
T39
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Compatible Handpiece Manufacturer
Hakko
Tip Type
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T39-IL02
Zoro #
G009899046
UPC #
641328087573
Country of Origin
Japan
Dimensions
Tip Length
12.5 mm
Overall Length
4 5/32 in
Tip Width
0.2 mm
Tip Outside Diameter
0.2 mm
Tip Thickness
0.2 mm
Details
Item
Soldering Tip
Material
Composite
Tip Series
T39
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Compatible Handpiece Manufacturer
Hakko
Tip Type
Conical
Product Type
Soldering Tip
Compatible Station
FX-971
Tip Connection Type
Plug
Maximum Operating Temperature
850 Degrees F
Description
Soldering Tip, Tip Series T39, Tip Type Conical, Tip Width 0.2 mm, Tip Length 12.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.2 mm, Tip Thickness 0.2 mm, Tip Angle Not Applicable, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 5/32 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.