Soldering Tip, T.W. 0.3 mm, T.L. 16.5 mm
Mfr # T39-BS03
Zoro # G609899002
product price: $32.27
/eaKey Features
Material
Composite
Tip Series
T39
Tip Type
Conical
Compatible Station
FX-971
Product Type
Soldering Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T39-BS03
Zoro #
G609899002
UPC #
641328087306
Country of Origin
Japan
Dimensions
Overall Length
4 5/16 in
Tip Length
16.5 mm
Tip Width
0.3 mm
Tip Outside Diameter
0.3 mm
Tip Thickness
0.3 mm
Details
Item
Soldering Tip
Material
Composite
Tip Series
T39
Tip Type
Conical
Compatible Station
FX-971
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Compatible Handpiece Manufacturer
Hakko
Maximum Operating Temperature
850 Degrees F
Tip Connection Type
Plug
Description
Soldering Tip, Tip Series T39, Tip Type Conical, Tip Width 0.3 mm, Tip Length 16.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 0.3 mm, Tip Thickness 0.3 mm, Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 5/16 in, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.